VDE Phillips screwdriver Size PZ2 L.100mm

Article no.: 46713002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 46713002
EAN / GTIN 4018754338160
Manufacturer number 46713002
L-Number L60010 7827

Description

Description:

  • Output: For Phillips screws POZIDRIV/SUPADRIV®
  • Reduced blade diameter: For reaching and actuating low-lying screw connections, e.g. in control cabinets and switching devices
  • DIN EN 60900
  • Protective insulation according to IEC 900 - AC/1000 V.
  • Burnished blade tip

Feature:

  • L1: 100 mm
  • L2: 215 mm
  • Output profile: POZIDRIV/SUPADRIV®
  • Size Output profile: PZ2
  • Weight: 55 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart