VDE Phillips screwdriver Size PZ1 L.80mm

Article no.: 46713001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 46713001
    EAN / GTIN 4018754338153
    Manufacturer number 46713001
    L-Number L60010 7834

    Description

    Description:

    • Output: For Phillips screws POZIDRIV/SUPADRIV®
    • Reduced blade diameter: For reaching and actuating low-lying screw connections, e.g. in control cabinets and switching devices
    • DIN EN 60900
    • Protective insulation according to IEC 900 - AC/1000 V.
    • Burnished blade tip

    Feature:

    • L1: 80 mm
    • L2: 185 mm
    • Output profile: POZIDRIV/SUPADRIV®
    • Size Output profile: PZ1
    • Weight: 44 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart