VDE cross-head screwdriver DRALL+ Size PZ1 L.80mm

Article no.: 46703001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46703001
EAN / GTIN 4018754279111
Manufacturer number 46703001
L-Number L60010 6838

Description

Description:

  • POZIDRIV/SUPADRIV®
  • Chrome alloy steel
  • Blade burnished
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • L1: 80 mm
  • L2: 185 mm
  • Output profile: POZIDRIV/SUPADRIV®
  • Size Output profile: PZ1
  • Weight: 46 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart