{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit in normal position | 0.5 mm/m | |
Error limit for overhead measurement | 0.75 mm/m | |
Length | 1,800 mm | |
Type of product | Spirit level |
Article number | 467030 1800 | |
EAN / GTIN | 4005069168797 |
This article |
Recommendations |
|
---|---|---|
Light metal spirit level, Length: 1800mm
on request
In stock
74 pieces in stock
£50.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£63.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Error limit for overhead measurement | 0.75 mm/m | 0.75 mm/m |
Error limit in normal position | 0.5 mm/m | 0.5 mm/m |
Length | 1,800 mm | 1,800 mm |
Cross section | 24 × 55 mm | |
Type of product | Spirit level | Spirit level |