Cable release tool assortment ∙ 5-pieces

Article no.: 4670-9/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 4670-9/5
EAN / GTIN 4000896205042
Manufacturer number 4670-9/5
L-Number L60140 4272

Description

Description:

Application:
Damage-free releasing of flat plug contacts, e.g. secondary locking, housing locking as well as flat spring contacts
  • Guarantees damage-free releasing of the most common commercial vehicle contacts
  • Supplementary set for trucks/commercial vehicles
  • For professional working
  • High ease of use
  • Safe application
  • OEM quality “Made in Germany”
  • Malfunctions due to loose contacts can be remedied easily, quickly and professionally
  • Universal application in the field of car electricity
  • With sliding caps protecting the blades from damage and avoiding the risk of injury
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Number of tools: 5

Supplied with:

Cable release tool 4672-1 ∙ 4672-4
Cable release tool 4673-1

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart