Cable release tool assortment ∙ 10-pieces

Article no.: 4670-4/10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 4670-4/10
EAN / GTIN 4000896135530
Manufacturer number 4670-4/10
L-Number L60140 1516

Description

Description:

Application:
Damage-free releasing of plug contacts e.g. flat and round plug contacts
  • Supplementary set for VW ∙ AUDI ∙ SEAT ∙ ŠKODA
  • For professional working
  • High ease of use
  • Safe application
  • OEM quality “Made in Germany”
  • Malfunctions due to loose contacts can be remedied easily, quickly and professionally
  • Universal application in the field of car electricity
  • With sliding caps protecting the blades from damage and avoiding the risk of injury
  • Plastic box
  • Soft foam insert
  • Made in Germany
  • Net weight: 1.1 kg
  • Number of tools: 10

Supplied with:

Cable release tool 4672-12 ∙ 4672-13

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart