Reversible ratchet wrench set, 8 pieces ( 5/16″ to 3/4″) - Holder

Article no.: 467.JPU8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 467.JPU8
    EAN / GTIN 3148519372588
    Manufacturer number 467.JPU8
    L-Number L60130 9193

    Description

    Description:

    • Standard ratchet ring spanner for all common applications
    • Compact and lever-switchable ratchet mechanism
    • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
    • Ring head bevelled by 15°
    • Fork head bevelled by 15°
    • Silk chrome-plated

    Feature:

    • A [″]: 5/16 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4
    • Weight in grams: 950

    Supplied with:

    • A [″]: 5/16 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart