Reversible ratchet wrench, 7/8″

Article no.: 467.7/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 467.7/8
EAN / GTIN 3148519347432
Manufacturer number 467.7/8
L-Number L60130 8499
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Standard ratchet ring spanner for all common applications
  • Compact and lever-switchable ratchet mechanism
  • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
  • Ring head bevelled by 15°
  • Fork head bevelled by 15°
  • Silk chrome-plated

Feature:

  • A [″]: 7/8
  • B [mm]: 45.8
  • B1 [mm]: 40.1
  • E [mm]: 9
  • E1 [mm]: 13
  • E2 [mm]: 5.1
  • L [mm]: 287.8
  • [g]: 340

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart