Standard ratchet combination wrench metric 11 mm Safety Lock System

Article no.: 467.11SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 467.11SLS
EAN / GTIN 3662424027871
Manufacturer number 467.11SLS
L-Number L60130 9330

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental fall.
  • Special securing by means of crimped steel cable with rotation option for greater working comfort when working at heights.
  • Standard ratchet ring spanner for all common applications
  • Compact and lever-switchable ratchet mechanism
  • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
  • Bevelled ring head by 15°
  • Bevelled fork head by 15°
  • Silk chrome-plated

Feature:

  • A [mm]: 11
  • B [mm]: 23.0
  • B1 [mm]: 22.0
  • C [mm]: 12.2
  • E [mm]: 5.3
  • E1 [mm]: 7.7
  • E2 [mm]: 3.2
  • L [mm]: 165
  • [g]: 85

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart