Hand-operated dressing 25 x 25 x 150 mm 89A 220 I5A V217

Article no.: 466470
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Dressing stick

Identification numbers & Classifications

Article number 466470
EAN / GTIN 9003174664703
Manufacturer number 466470
L-Number L50140 2507

Description

Description:

The Tyrolit bench stones sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications. The stones are made of aluminium oxide and are available in grit sizes 120 - 600. They can be used for hand-operated and mechanical applications.

Feature:

  • Form: 90AS DRESSING STONE
  • Specification : 89A 220 I5A V217
  • Dimension (B x C x L): 25 x 25 x 150 mm
  • Diameter: 25 mm
  • Thickness: 25 mm
  • Drill hole: 150 mm
  • Grain size: 220
  • Vs /max: 35 m/s
  • Material suitability: Material-independent

Advantage:

  • Selection based on individual requirements
  • Good sharpening effect

Application:

  • Sharpening and cleaning of all CBN and diamond grinding wheels
  • Used in the production and resharpening sector

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart