Scraper SCRAPEX ARGENTAX with Rectangular blade 60044, 1 PCE

Article no.: 46644.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 46644.02
    EAN / GTIN 4002632803956
    Manufacturer number 46644.02
    L-Number L60170 910

    Description

    Description:

    Top forming, top form. With rounded-tip reinforced razor blade.
    It really feels good, the large, rounded handle of the SCRAPEX ARGENTAX. But even the performance of this classic scraper convinces. So you can free all smooth surfaces from residue and remains with it - no matter whether at work or at home. When you're done, push the protective cap over the blade, and everything is safe.
    • Basic material:
      Plastic
    • Especially ergonomic
      Ergonomics is not the exception with us, but the rule. Even a scraper like the SCRAPEX ARGENTAX waits for you with a rounded handle, which you would gladly also hold for longer in you hand.
    • Large blade extension
      There is comparatively a lot of blade available for a scraper. The advantage: You can reach between the surface and remains of the glue much more easily and can then remove it much more easily too.
      The SCRAPEX ARGENTAX is very suitable for flat scraping angles. So you can depend on your scraper even in difficult situations.
    • For right and left
      The SCRAPEX ARGENTAX fits into every hand. No matter whether it's your right or your left hand. Because the handle has been shaped in such a balanced way, that no type of handling is preferred or neglected.
    • Easy blade changing
      And that completely without a tool: you just have to push the blade to the side and take it out.

    Feature:

    • Handling: Right and left handers
    • Safety technology I: No safety
    • Safety technology II: Fixed blade
    • Ergonomics: Particularly ergonomic
    • Scraping range: 36
    • Main cutting materials: Self-adhesive label
    • Abrasion properties: Very abrasion resistant
    • Holder/eyelet: yes
    • Adhesive tape splitter: no
    • Base material: Plastic
    • soft grip: no
    • Metal detectable: no
    • Mounted blade: 60044.50
    • Optional blade: 44.50, 144.50
    • Mounted blade blade shape (knife): Rectangular blade
    • Mounted blade cutting edges (knife): 1-cutting edge blade
    • Mounted blade stainless (knife): no
    • Blade change without tools: yes
    • Blade change lockable: no
    • Possible as promotional item: yes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart