Double flaring tool 4.75-10mm, 3/16″-3/8″

Article no.: 4662980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube flaring tool

Identification numbers & Classifications

Article number 4662980
EAN / GTIN 4017981234047
Manufacturer number 4662980

Description

Description:

  • For brake lines, coolant lines, hydraulic and pneumatic pipes with a wall thickness of 0.7 to 1.0 mm
  • Body in tempered cast iron GTW 40, stove enamelled blue
  • Clamping jaws made from steel, smooth inside, phosphated
  • Complete set for metric and/or inch pipes
  • With pipe deburring reamer 4-32 mm Ø and miniature pipe cutter 4-16 mm Ø
  • Delivery in GEDORE i-BOXX® 72 No. 1101 L
  • Dimensions: W 367 x D 316 x H 72 mm

Feature:

  • 1000 V insulated: no
  • Flanging: metric & imperial
  • for flanging according to DIN 74234: yes
  • REACH registration available: no
  • Total height [mm]: 72 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 367 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart