VDE slotted screwdriver 1,5mm x 6,5mm L.150mm

Article no.: 46613065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 46613065
EAN / GTIN 4018754338122
Manufacturer number 46613065

Description

Description:

  • Reduced blade diameter: For reaching and actuating low-lying screw joints or Screws, for example, in control cabinets
  • Flush closure with the tip of the blade thanks to integrated protective insulation: Saves valuable space and enables optimum access even in the tightest spaces Rolling protection prevents unwanted rolling away from the workplace
  • For slot-head screws
  • Chrome alloy steel
  • Blade burnished
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • a: 1,5 mm
  • Gr.: 6
  • L1: 150 mm
  • L2: 265 mm
  • Output profile: Slotted
  • Weight: 125 g
  • Width mm (b): 6,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart