VDE electricians screwdrivers DRALL+ 1,0mm x 5,5mm L.125mm

Article no.: 46603055
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46603055
EAN / GTIN 4018754279036
Manufacturer number 46603055
L-Number L60010 6083

Description

Description:

  • For slot-head screws
  • Chrome alloy steel
  • Blade burnished
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • a: 1,0 mm
  • Gr.: 5
  • L1: 125 mm
  • L2: 240 mm
  • Output profile: Slotted
  • Weight: 93 g
  • Width mm (b): 5,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart