VDE electricians screwdrivers DRALL+ 0,8mm x 4,0mm L.100mm

Article no.: 46603040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 46603040
    EAN / GTIN 4018754279029
    Manufacturer number 46603040
    L-Number L60010 6120

    Description

    Description:

    • For slot-head screws
    • Chrome alloy steel
    • Blade burnished
    • VDE isolates up to 1000 V.
    • DIN EN 60900
    • Protected to IEC 900 - AC/1000 V AC/1000 V.

    Feature:

    • a: 0,8 mm
    • Gr.: 4
    • L1: 100 mm
    • L2: 205 mm
    • Output profile: Slotted
    • Weight: 46 g
    • Width mm (b): 4,0 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart