{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG III | |
Number of sections | 10 | |
Length | 2 m | |
Width | 16 mm | |
Thickness | 3.3 mm | |
Type of product | Folding rule |
Article number |
466005 2
Copy |
|
EAN / GTIN |
4007368120025
Copy |
|
Manufacturer/responsible person | Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de |