Crimping pliers

Article no.: 4658-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 4658-10
    EAN / GTIN 4000896129515
    Manufacturer number 4658-10
    L-Number L60140 1674

    Description

    Description:

    • For a multitude of non-insulated cable and plug-type connectors
    • Integrated lock with release mechanism ensures complete crimping process
    • Less expenditure of force due to an optimal force transmission ratio
    • Linear crimping providing consistent rolling of conductor and insulator crimp
    • The insulation stop allows the positioning of the contact in the crimping profile independent of the type of contact used
    • Change head for cross sections 0.35 –1.5 mm2 complete, including basic tool
    • 1st profile: 0.35 – 0.5 mm2
      2nd profile: 1.5 mm2
      3rd profile: 0.5 – 1.0 mm2
      conductor crimp = B-crimp / insulation crimp = O-crimp
    • Made in Germany
    • Dimensions / length: 150 mm
    • Net weight: 0.34 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart