TORX screwdriver DRALL+ T9 L.60mm

Article no.: 46563009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46563009
EAN / GTIN 4018754278381
Manufacturer number 46563009
L-Number L60010 6501

Description

Description:

  • With hole in the drive tip (TORX® TAMPER RESISTANT)
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • L1: 60 mm
  • L2: 145 mm
  • Output profile: TORX®
  • Size Output profile: T9
  • Weight: 35 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart