Crimping pliers

Article no.: 4656-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 4656-1
    EAN / GTIN 4000896127351
    Manufacturer number 4656-1
    L-Number L60140 942

    Description

    Description:

    Application:
    DIN cable lugs, pin-type cable sockets, flat pin terminals, flat pin bushings, circular connectors, snap-in receptacles, butt connectors and parallel connectors
    • Creation of conductor crimp and insulation crimp in one working step
    • Intensive insulation crimp with special profile geometry
    • Integrated lock with releasing mechanism provides complete crimp
    • All stressed parts are specially tempered
    • Easy handling
    • Profile coding
    • Profiles / cross-sectional areas:
      red: 0.5–1.0 mm2 / AWG 20–16
      blue: 1.5–2.5 mm2 / AWG 16–14
      yellow: 4.0–6.0 mm2 / AWG 12–10
    • Ergonomic soft grip handles with anti-slip covers
    • Surface: burnished, oiled
    • Made in Germany
    • Dimensions / length: 220 mm
    • Net weight: 0.64 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart