Alternative article:

Location device, Type: GMS120

Article no.: 465570 GMS120
Discount
111.00 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 120 mm
Article no of the battery / rechargeable battery fitted 081561 6LR61
Detection depth steel 120 mm
Detection depth copper 80 mm
Detection depth live conductors 50 mm
Detection depth wood 38 mm
Weight 270 g
Power supply Battery-powered
Number of batteries contained 1
Length 200 mm
Width 85 mm
Height 32 mm
IP Index of Protection IP 54
Type of product Location device

Identification numbers & Classifications

Article number 465570 GMS120
EAN / GTIN 3165140560108
Manufacturer number 0601081000

Description

Version:

Reliable location even of buried objects up to 120 mm deep. Three detection modes (plasterboard, metal, live cables) for different applications. Reliable detection of objects, giving a visual and acoustic signal.
Precise indication of the object centre. The centre point of the object that is sought can be simply marked using the marking aperture. Large illuminated display Softgrip surface for a better grip.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

Detectable materials: Ferrous metals, non-ferrous metals, wooden frameworks, live cables.

Supplied with:

Battery No. 081551 6LR61, hand loop, protective bag.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart