{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GLM40 | |
Measuring accuracy | ±1.5 mm | |
IP Index of Protection | IP 54 | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Range | 40 m | |
Addition/subtraction | yes | |
Surface and volume calculations | yes | |
indirect measurements (Pythagoras) | yes | |
Recall last measurements | yes | |
Power supply | 081551 LR3 | |
Battery life (measurements) | 5,000 | |
Laser class to IEC 825−1 | 2 | |
Length | 105 mm | |
Width | 41 mm | |
Height | 24 mm | |
Weight | 100 g | |
Type of product | Distance meter |
Article number | 465560 GLM40 | |
EAN / GTIN | 3165140790406 | |
Manufacturer number | 0601072900 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |