Laser distance meter DISTO™, Type: D2

Article no.: 465550 D2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Reversible reading: mm / inch
  • Interface: Bluetooth® interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DISTO™
Reversible reading mm / inch
Measuring accuracy ±1.5 mm
Interface Bluetooth® interface
IP Index of Protection IP 54
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR3
multi-function endpiece yes
Range 100 m
Addition/subtraction yes
Minimum / maximum measurements yes
Surface and volume calculations yes
indirect measurements (Pythagoras) yes
Recall last measurements yes
Power supply 081561 LR3
Laser class to IEC 825−1 2
Length 116 mm
Width 44 mm
Height 26 mm
Weight 100 g
Type of product Distance meter

Identification & Classification

Article number 465550 D2
Copy
EAN / GTIN 7640110696347
Copy

Description

Version:

Impact resistant plastic casing with easy-to-use keypad with symbols. High quality Leica glass lens in an particularly temperature-resistant and sturdy magnesium casing. Illuminated and rotating colour display for optimum legibility. Laser class 2 tested in accordance with ISO 16331-1.
Small and handy laser distance measuring tool, especially for indoor work.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Protective holder and wrist strap.
Supplied with 2 batteries No. 081561 size LR3.

Note:

Data transfer via Bluetooth® Smart; also by smartphone using Leica “DISTO™ Plan” app (Android from version 8.1, Apple from iOS 16.2). Easy generation of sketches.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart