Double box-end TORX® ratchet wrench set, 3 pieces (E6 to E18)

Article no.: 464TX.J3PB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 464TX.J3PB
EAN / GTIN 3148519320350
Manufacturer number 464TX.J3PB
L-Number L60130 11087
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Ideal for access in difficult places!
  • EXTRA FLAT: The compact ring head perfectly replaces the ratchet-socket spanner combination and offers the functional possibilities of an extra-flat reversible ratchet
  • COMPACT: Ratchet system integrated in a compact ring head. 2 widths per wrench
  • FAST: Angle of rotation 5°. Fast tightening and loosening without repositioning the key

Feature:

  • Weight in grams: 245

Services & product advisors

Direct purchase
To shopping cart