Double box-end TORX® ratchet wrench, E14 x E18

Article no.: 464TX.14X18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 464TX.14X18
EAN / GTIN 3148519258219
Manufacturer number 464TX.14X18
L-Number L60130 9812

Description

Description:

  • Ideal for access in difficult places!
  • EXTRA FLAT: The compact ring head perfectly replaces the ratchet-socket spanner combination and offers the functional possibilities of an extra-flat reversible ratchet
  • COMPACT: Ratchet system integrated in a compact ring head. 2 widths per wrench
  • FAST: Angle of rotation 5°. Fast tightening and loosening without repositioning the key

Feature:

  • A [mm]: 14X18
  • B [mm]: 26.5
  • B1 [mm]: 29.5
  • C [mm]: 13.7
  • E [mm]: 9.0
  • E1 [mm]: 9.4
  • E2 [mm]: 4.7
  • L [mm]: 190
  • [g]: 140

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart