Double box-end TORX® ratchet wrench, E10 x E15

Article no.: 464TX.10X12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 464TX.10X12
EAN / GTIN 3148519258127
Manufacturer number 464TX.10X12
L-Number L60130 10098

Description

Description:

  • Ideal for access in difficult places!
  • EXTRA FLAT: The compact ring head perfectly replaces the ratchet-socket spanner combination and offers the functional possibilities of an extra-flat reversible ratchet
  • COMPACT: Ratchet system integrated in a compact ring head. 2 widths per wrench
  • FAST: Angle of rotation 5°. Fast tightening and loosening without repositioning the key

Feature:

  • A [mm]: 10X12
  • B [mm]: 20.2
  • B1 [mm]: 21.8
  • C [mm]: 9.7
  • E [mm]: 7.3
  • E1 [mm]: 7.7
  • E2 [mm]: 3.6
  • L [mm]: 150
  • [g]: 60

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart