Three-square scraper 80 mm

Article no.: 4646860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 4646860
EAN / GTIN 4017981454100
Manufacturer number 4646860
L-Number L60160 3570

Description

Description:

  • Shaft PVC coated
  • Black plastic handle
  • With black plastic handle

Feature:

  • 1000 V insulated: no
  • Blade interchangeable: no
  • Blade length: 30 mm
  • Blade shape: Triangular
  • Blade width: 9,0 mm
  • REACH registration available: no
  • Total height [mm]: 20 mm
  • Total length [mm]: 150 mm
  • Total width [mm]: 20 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart