V-(ribbed) belt pulley tool ∙ 1/2 inch (12.5 mm) square, hollow ∙ Internal serration profile XZN, Inside TORX® profile ∙ 4-pieces

Article no.: 4641/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 4641/4
EAN / GTIN 4000896103157
Manufacturer number 4641/4
L-Number L60140 3150

Description

Description:

Application:
Installing and removing the V-(ribbed) belt pulley at generators
  • Assembly tool set for working on the built-in or dismantled generator
  • Control of the screw connection
  • TORX® and XZN screwdriver sockets for different inside profiles
  • The generator is locked with the respective screwdriver socket and the screw connection of the belt pulley is operated with the adapter with internal serration
  • Application on VW ∙ AUDI ∙ ŠKODA ∙ SEAT ∙ PORSCHE ∙ MERCEDES-BENZ ∙ FORD ∙ RENAULT ∙ Volvo etc.
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Internal serration profile XZN, Inside TORX® profile
  • Net weight: 0.4 kg
  • Number of tools: 4

Supplied with:

V-(ribbed) belt pulley adapter 2592
Cylinder head screwdriver socket 2751
Screwdriver socket 990LG-10
Screwdriver socket ∙ TORX® 992LG-T50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart