V-(ribbed) belt pulley tool ∙ 1/2 inch (12.5 mm) square, hollow ∙ Internal serration profile XZN ∙ 2-pieces

Article no.: 4641/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 4641/2
EAN / GTIN 4000896081479
Manufacturer number 4641/2
L-Number L60140 1417

Description

Description:

Application:
Installation or removal of the V-(ribbed) belt pulley at the generator (BOSCH)
  • VW ∙ AUDI ∙ ŠKODA ∙ SEAT ∙ PORSCHE ∙ MERCEDES-BENZ ∙ FORD ∙ Volvo etc.
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Internal serration profile XZN
  • Dimensions / length: 140 mm
  • Net weight: 0.17 kg
  • Number of tools: 2

Supplied with:

V-(ribbed) belt pulley adapter 2592
Cylinder head screwdriver socket 2751

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart