11in1 Double Box-End Ratchet Wrench Set 11PCS (8 to 19 mm) - MBOX 464

Article no.: 464.J1APB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 464.J1APB
EAN / GTIN 3148518324304
Manufacturer number 464.J1APB
L-Number L60130 10929

Description

Description:

  • Ultra-light set ″11 in 1″: 1 ratchet ring spanner + 9 rings = 11 dimensions
  • Ideal for rooms with limited access in height
  • The extra-flat spanner is 3 times lower than the traditional system with switch ratchet+plug wrench
  • Compact and lever switchable ratchet mechanism
  • Turning angle 5°
  • Dimensions of the 2 ratchet heads without ring: 14 and 19 mm
  • 9 reducing rings

Feature:

  • Weight in grams: 603

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart