Cast aluminium bending former

Article no.: 4636980
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification & Classification

Article number 4636980
EAN / GTIN 4017981245913
Manufacturer number 4636980
L-Number L60160 2772
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

For metric pipes

Feature:

  • Bending radius [mm]: 80
  • Material: Cast aluminium
  • Tube-Ø [mm]: 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart