Cast aluminium bending former

Article no.: 4636040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification numbers & Classifications

Article number 4636040
EAN / GTIN 4017981245838
Manufacturer number 4636040

Description

Description:

For metric pipes

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 31
  • Material: Cast aluminium
  • REACH registration available: no
  • Tube-Ø [mm]: 8 mm
  • VDE certified: no
  • with slide rail: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart