Cross-head screwdriver DRALL+ Size PH3 L.150mm

Article no.: 46323203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 46323203
    EAN / GTIN 4018754334148
    Manufacturer number 46323203
    L-Number L60010 7788

    Description

    Description:

    • With impact cap and hexagon
    • With 2-component handle
    • Phillips-Recess®
    • DIN ISO 8764‑1, -2, ISO 8764‑1, -2
    • For 1/4″ square sockets with ball lock
    • Black lace

    Feature:

    • External hexagon (mm): 13 mm
    • L1: 150 mm
    • L2: 275 mm
    • Output profile: Phillips-Recess®
    • Size Output profile: PH3
    • Weight: 194 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart