Cross-head screwdriver DRALL+ Size PH3 L.150mm

Article no.: 46303003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46303003
EAN / GTIN 4018754277773
Manufacturer number 46303003
L-Number L60010 6152

Description

Description:

  • Phillips-Recess®
  • DIN ISO 8764-1, -2, ISO 8764-1, -2
  • Chrome alloy steel, matt chrome plated
  • Black lace

Feature:

  • L1: 150 mm
  • L2: 275 mm
  • Output profile: Phillips-Recess®
  • Size Output profile: PH3
  • Weight: 146 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart