CBN resin tools for tooth profile grinding 200 x 8 x 32 mm 1,3 - 8,4 R0,65

Article no.: 462924
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification numbers & Classifications

Article number 462924
EAN / GTIN 9003174629245
Manufacturer number 462924
L-Number L50140 461

Description

Description:

This Tyrolit product is suitable both for repair and production grinding and offers high stock removal rates on HSS. The CBN tool for tooth profile grinding has been specially designed for wet grinding with emulsion and oil. The CBN tools are available for all standard sharpening machines in 150 - 200 mm diameters.

Feature:

  • Form: 14F1 05677H GRINDING WHEEL
  • Specification : 1,3 - 8,4 R0,65
  • Dimension (D x T x H): 200 x 8 x 32 mm
  • Diameter: 200 mm
  • Thickness: 8 mm
  • Drill hole: 32 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: HSS

Advantage:

  • High chipping rate
  • High profile retention
  • For wet grinding

Application:

  • For tooth form grinding on HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart