Resin-bonded diamond grinding wheels for clearance grinding (back grinding) 200 x 8 x 32 mm 200 - 2,5 - 8 / 200 / 2,5 - 8 X V8

Article no.: 462891
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 462891
EAN / GTIN 9003174628910
Manufacturer number 462891

Description

Description:

This resin-bonded diamond disc is available in cup shaped and as a peripheral disc. You can also choose from versions with single and double coating D126/D46. With double-coated discs, the combination of two grit sizes and a high concentration achieves a very good cutting edge quality. This product is available for all common automatic skiving machines in diameters of 100 - 125 mm.

Feature:

  • Form: 14M1Z 02411E GRINDING WHEEL
  • Specification : 200 - 2,5 - 8 / 200 / 2,5 - 8 X V8
  • Dimension (D x T x H): 200 x 8 x 32 mm
  • Diameter: 200 mm
  • Thickness: 8 mm
  • Drill hole: 32 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • Long lifetime and very good stock removal rate
  • High economic efficiency
  • Best cutting quality

Application:

  • For relief grinding (back grinding) of tungsten carbide workpieces

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart