Resin-bonded diamond grinding wheels for clearance grinding (back grinding) 127 x 8 x 32 mm 127 - 2,5 - 6 / 127 / 2,5 - 6 X V15

Article no.: 462514
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 462514
EAN / GTIN 9003174625148
Manufacturer number 462514
L-Number L50140 1340

Description

Description:

This resin-bonded diamond disc is available in cup shaped and as a peripheral disc. You can also choose from versions with single and double coating D126/D46. With double-coated discs, the combination of two grit sizes and a high concentration achieves a very good cutting edge quality. This product is available for all common automatic skiving machines in diameters of 100 - 125 mm.

Feature:

  • Form: 14M1Z 02411M GRINDING WHEEL
  • Specification : 127 - 2,5 - 6 / 127 / 2,5 - 6 X V15
  • Dimension (D x T x H): 127 x 8 x 32 mm
  • Diameter: 127 mm
  • Thickness: 8 mm
  • Drill hole: 32 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • Long lifetime and very good stock removal rate
  • High economic efficiency
  • Best cutting quality

Application:

  • For relief grinding (back grinding) of tungsten carbide workpieces

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart