Ball ended hexagon key wrench Output hexagon 3mm L.20mm x 126mm

Article no.: 46233003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 46233003
EAN / GTIN 4018754333011
Manufacturer number 46233003
L-Number L60010 7816

Description

Description:

  • For socket head screws
  • Swivel angle up to 25° to each side
  • With ball head and retaining ring on the long end of the shaft
  • For fast and safe working even in hard-to-reach places
  • Attached screws are reliably held in place
  • Chrome vanadium, burnished

Feature:

  • L1: 20 mm
  • L2: 126 mm
  • Length [mm): 127 mm
  • Output hexagon outside (mm): 3 mm
  • Output profile: Hexagon
  • Weight: 8 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart