Ball ended hexagon key wrench Output hexagon 5mm L.28mm x 160mm

Article no.: 46231005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 46231005
    EAN / GTIN 4018754119578
    Manufacturer number 46231005
    L-Number L60010 3109

    Description

    Description:

    • For socket head screws
    • Swivel angle up to 25° to each side
    • With ball head and retaining ring on the long end of the shaft
    • For fast and safe working even in hard-to-reach places
    • Attached screws are reliably held in place
    • Chrome vanadium, burnished

    Feature:

    • L1: 28 mm
    • L2: 160 mm
    • Length [mm): 165 mm
    • Output hexagon outside (mm): 5 mm
    • Output profile: Hexagon
    • Weight: 30 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart