Ball ended hexagon key wrench Output hexagon 4mm L.25mm x 140mm

Article no.: 46231004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 46231004
EAN / GTIN 4018754119561
Manufacturer number 46231004
L-Number L60010 2789

Description

Description:

  • For socket head screws
  • Swivel angle up to 25° to each side
  • With ball head and retaining ring on the long end of the shaft
  • For fast and safe working even in hard-to-reach places
  • Attached screws are reliably held in place
  • Chrome vanadium, burnished

Feature:

  • L1: 25 mm
  • L2: 140 mm
  • Length [mm): 141 mm
  • Output hexagon outside (mm): 4 mm
  • Output profile: Hexagon
  • Weight: 17 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart