{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 7 m | |
Tape width | 25 mm | |
Body length | 77 mm | |
Body width | 34 mm | |
Body height | 73 mm | |
Type of product | Measuring tape |
Article number | 462300 7 | |
EAN / GTIN | 4975364029065 |