Screwdriver for slotted screws DRALL+ 1,2mm x 8,0mm L.150mm

Article no.: 46223580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 46223580
EAN / GTIN 4018754339310
Manufacturer number 46223580

Description

Description:

- With attached hex and hex blade
- For slotted screws
- Black tip
- 3-component handle with head laser
- Chrome Alloy Steel, matt chrome-plated
- DIN ISO 2380-1 / DIN ISO 2380-2 / DIN 5264

Feature:

  • a: 1.2 mm
  • Output profile: Slot-head
  • External hexagon (mm): 13 mm
  • Width mm (b): 8.0 mm
  • DIN: DIN ISO 2380-1, -2, DIN 5264, ISO 2380-1, -2
  • Size: 3
  • L1: 150 mm
  • L2: 275 mm
  • Weight (g): 159 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart