818 XNB supp. arm 18x260 mm for height 100 mm

Article no.: 4622276
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622276
EAN / GTIN 4059192026387
Manufacturer number 4622276
L-Number L40080 757

Description

Version:

Post and support assembly 818 XNB:
  • Support arm fitted with joint
  • With fine adjustment

Description:

818 XNB Support Arm; Suitable for height of centers mm: 100 mm; T-groove width 12 mm

Feature:

  • Calibration type: Uncalibrated
  • Dimensions (d x H) mm: Ø 18 x 260
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring rods
  • Product group name: MarStand
  • Product type: 818 XNB
  • T-slot width: 12 mm
  • Suitable for centre height mm: 100

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart