818 XNB SUPPORT ARM, FOR 818

Article no.: 4622275
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification & Classification

Article number 4622275
Copy
EAN / GTIN 4059192026370
Copy
Manufacturer number 4622275
Copy
L-Number L40100 781
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Post and support assembly 818 XNB:
  • Support arm fitted with joint
  • With fine adjustment

Description:

818 XNB Support Arm; Suitable for height of centers mm: 50 / 75 mm; T-groove width 10 mm

Feature:

  • Calibration type: Uncalibrated
  • Dimensions (d x H) mm: Ø 18 x 205
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product name: Measuring rods
  • Product group name: MarStand
  • Product type: 818 XNB
  • Suitable for centre height mm: 50 / 75
  • T-slot width: 10 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart