POINTED SUPPORT, 50 MM HEIGHT FOR 818 (PAIR)

Article no.: 4622270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622270
EAN / GTIN 4059192026332
Manufacturer number 4622270
L-Number L40080 1128

Description

Version:

Center supports:
  • Both center supports are adjustable
  • Right center support includes retractable tip
  • Center supports with peak height of 75 mm and 90° V-blocks for workpieces without center for diameter 20 mm

Description:

Pointed support in pairs; Height of centers: 50 mm; T-groove width: 10 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Center blocks in a pair
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • T-slot width: 10 mm
  • Centre height: 50 mm
  • Suitable for centre height mm: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart