BENCH CENTER W/ROLLER SUPPORTS 700 X 180 MM

Article no.: 4622252
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622252
EAN / GTIN 4059192026264
Manufacturer number 4622252
L-Number L40100 1260

Description

Version:

Unit composed of:

  • Bench gage
  • Flatness of the surface is in accordance to DIN 876/1
  • Two T-slots for tailstock and / or support arm

  • Support arm 818 XNB
  • Support arm with one joint
  • With fine adjustment
  • Roller supports
  • Both roller supports can be relocated (slide into position)

Description:

Runout tester with roller blocks MarStand 818 R
  • Dimensions (L x W) mm: 700 x 180 mm
  • Height of roller blocks: 100mm;

Feature:

  • Calibration type: Uncalibrated
  • Product name: Concentricity tester with rolling blocks
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Application:
  • Mounting hole: 8H7
  • Product type: 818 R
  • Dimensions (L x W) mm: 700 x 180
  • T-slot width: 12H7
  • Dimension L: 700 mm
  • Dimension A: 650 mm
  • Height of rolling blocks: 100 mm
  • Dimension D: 50 mm
  • Product weight: 30.00 kg
  • Dimension b in mm: 12 mm
  • Dimension d in mm: 5 mm
  • Permissible centre offset height: 0.05 mm
  • Permissible lateral centre offset: 0.05 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart