BENCH CENTER, 818, 4622201 W/ 818AB, 4622220 ROLLER BLOCKS

Article no.: 4622251
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622251
EAN / GTIN 4059192026257
Manufacturer number 4622251
L-Number L40080 2669

Description

Version:

Unit composed of:

  • Bench gage
  • Flatness of the surface is in accordance to DIN 876/1
  • Two T-slots for tailstock and / or support arm

  • Support arm 818 XNB
  • Support arm with one joint
  • With fine adjustment
  • Roller supports
  • Both roller supports can be relocated (slide into position)

Description:

Run-out tester with roll-off blocks MarStand 818 R
  • Dimensions (L x W) mm: 500 x 110 mm
  • Height of roll-off blocks: 65mm;

Feature:

  • Calibration type: Uncalibrated
  • Product name: Concentricity tester with rolling blocks
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Application:
  • Mounting hole: 8H7
  • Product type: 818 R
  • Dimensions (L x W) mm: 500 x 110
  • T-slot width: 10H7
  • Dimension L: 500 mm
  • Dimension A: 465 mm
  • Height of rolling blocks: 65 mm
  • Dimension D: 25 mm
  • Product weight: 9.50 kg
  • Dimension b in mm: 8 mm
  • Dimension d in mm: 3 mm
  • Permissible centre offset height: 0.05 mm
  • Permissible lateral centre offset: 0.05 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart