BENCH CENTER, TYPE 818 4622200 W/818AB, 4622200 ROLLER BLOCKS

Article no.: 4622250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Radial and axial run-out tester

    Identification numbers & Classifications

    Article number 4622250
    EAN / GTIN 4059192026240
    Manufacturer number 4622250
    L-Number L40080 2716

    Description

    Version:

    Unit composed of:

    • Bench gage
    • Flatness of the surface is in accordance to DIN 876/1
    • Two T-slots for tailstock and / or support arm

    • Support arm 818 XNB
    • Support arm with one joint
    • With fine adjustment
    • Roller supports
    • Both roller supports can be relocated (slide into position)

    Description:

    Runout tester with roller blocks MarStand 818 R
    • Dimensions (L x W) mm: 350 x 110 mm
    • Height of roller blocks: 65mm;

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Concentricity tester with rolling blocks
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product group name: MarStand
    • Application:
    • Mounting hole: 8H7
    • Product type: 818 R
    • Dimensions (L x W) mm: 350 x 110
    • T-slot width: 10H7
    • Dimension L: 350 mm
    • Dimension A: 315 mm
    • Height of rolling blocks: 65 mm
    • Dimension D: 25 mm
    • Dimension b in mm: 8 mm
    • Product weight: 6.50 kg
    • Dimension d in mm: 3 mm
    • Permissible centre offset height: 0.05 mm
    • Permissible lateral centre offset: 0.05 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart