ROLLER BLOCS-PAIR,RANGE 3-45MM FOR C.H. 100MM, TYPE 818 AB

Article no.: 4622221
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622221
EAN / GTIN 4059192026233
Manufacturer number 4622221
L-Number L40100 590

Description

Version:

Balancing supports:
  • Both roller blocks are adjustable

Description:

818 ab Roller supports in pairs; Diameter range 4 - 60 mm; T-groove width: 12 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product name: Unwinding brackets in pair
  • Product type: 818 ab
  • T-slot width: 12 mm
  • Height of prism blocks: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart