V BLOCKS-PAIR,FOR C.H. 50/75 mm RANGE 5-20MM, TYPE 818 PB

Article no.: 4622215
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radial and axial run-out tester

Identification numbers & Classifications

Article number 4622215
EAN / GTIN 4059192026202
Manufacturer number 4622215
L-Number L40080 1071

Description

Version:

V-supports:
  • Both V-supports are adjustable

Description:

″818 pb Prismatic blocks in pair
  • Diameter range 5 - 20 mm
  • T-slot width: 10 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Prism blocks in pairs
  • Product group name: Measuring stages, measuring stands, concentricity testers
  • Product group name: MarStand
  • Product type: 818 pb
  • T-slot width: 10 mm
  • Suitable for centre height mm: 70

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart