V-GROOVE INSERT, CENTER HEIGHT 100MM, TYPE 818 PE

Article no.: 4622211
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Radial and axial run-out tester

    Identification numbers & Classifications

    Article number 4622211
    EAN / GTIN 4059192026196
    Manufacturer number 4622211
    L-Number L40080 2237

    Description

    Description:

    818 pe Prism inserts in pair
    • Diameter range 8 - 45 mm
    • Can be used for centre height mm: 100 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Prism inserts in pairs
    • Product group name: Measuring stages, measuring stands, concentricity testers
    • Product group name: MarStand
    • Product type: 818 pe
    • Suitable for centre height mm: 100 mm
    • Centre height: 100 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart